Description
The TX6A™ Cat 6A F/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP insulation. The copper conductors are twisted in pairs, separated by a cross divider and covered by an overall metallic shield and a flame retardant PVC (CMP), Blue jacket. Packaged 1000ft/305m on a reel
Specifications
| Brand Name | Panduit | Sub Brand | PanNet, TX6A™ |
| Item Name | Category 6A Cable | Type | F/UTP |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Conductor Material | Copper | Length | 1 ft |
| Insulation Material | FEP | Jacket Material | PVC |
| Jacket Color | Blue | Number of Conductors | 4 Pair |
| Outside Diameter | 7.5 mm | Temperature Rating | 167 °F |
| Weight | 19 kg | Standards | Class EA and ANSI/TIA-568-C.2, PoE Compliant, Meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt, UL Listed, CMP-LP 0.7A and CMR-LP 0.5A, RoHS Compliant, Buy American Compliant |
| Application | For Indoor | UPC | 074983950683 |
Packages
| 1000 - UNIT - 1000 |