The TX6A™ Cat 6A F/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP insulation. The copper conductors are twisted in pairs, separated by a cross divider and covered by an overall metallic shield and a flame retardant PVC (CMP), Blue jacket. Packaged 1000ft/305m on a reel

PANDUIT CANADA LTD PFP6X04BU-UG TX6A™ Copper Cable, Cat 6A, 23 AWG, F/UTP, CMP, Blue
Description
Specifications
Brand Name | Panduit | Sub Brand | Pan-Net® |
Type | Copper Cable | Conductor Material | Copper |
Length | 1,000 ft | Outside Diameter | 7.5 mm |
Weight | 19 Kg | Standards | Exceeds the requirements of ISO 11801 Class EA and ANSI/TIA-568-C.2 Category 6A standards; PoE Compliance: Meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications; Standards compliance: UL Listed CMP-LP 0.7A and CMR-LP 0.5A; RoHS Compliant |
Application | Indoor | UPC | 074983950683 |
Packages
1000 - UNIT - 1000 |