The TX6A™ Cat 6A U/FTP Plenum copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors are individually shielded, twisted in pairs and covered by a flame retardant PVC (CMP), Blue jacket. Packaged 1000ft/305m on a reel

panpufp6x04buug
PANDUIT CANADA LTD PUFP6X04BU-UG TX6A™ Copper Cable, Cat 6A, 23 AWG, U/FTP, CMP, Blue
Availablefor Backorder
Price
$5.8544
/ M
Description
Specifications
Brand Name | Panduit | Sub Brand | Pan-Net® |
Type | Copper Cable | Voltage Rating | NA V |
Conductor Material | Copper | Length | 1,000 ft |
Insulation Material | Fluorinated ethylene propylene (FEP) | Jacket Material | Polyvinyl chloride |
Number of Conductors | 4 | Outside Diameter | NA In. |
Temperature Rating | NA ?°F | Weight | 56/1000 ft. lb |
Standards | PoE, PoE+ | Application | Indoor |
UPC | 074983397976 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |