Abbotsford
PANPUO6X04BLCEG

PANDUIT TX6A™ Cat 6A U/UTP Outdoor Copper Cable, Black

Price $5.7101 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUO6X04BL-CEG

Description

The TX6A™ Cat 6A U/UTP Outdoor copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs, separated by a cross divider and covered by a UV and abrasion resistant, HDPE flame retardant, Black jacket. Packaged 1000ft/305m on a reel

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Telecommunication Cable Type Bulk Copper Cable
UPC 613056732308

Packages

305 - UNIT - 305 1000 - UNIT - 1000