Description
The TX6A™ Cat 6A copper cable is constructed of 23 AWG copper conductors with FEP Plenum (CMP) insulation. The copper conductors shall be twisted in pairs. All four pairs shall be surrounded by a metallic Vari-MaTriX tape cut into segments of varying length and a flame retardant, plenum-rated, blue jacket.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet, TX6A™ |
| Item Name | Category 6A Cable | Type | 4-Pair, UTP |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Conductor Material | Copper | Length | 305 m |
| Insulation Material | FEP | Jacket Material | PVC |
| Jacket Color | Blue | Temperature Rating | -20 °C to 105 °C |
| Standards | Buy American Compliant, RoHS Compliant | Application | For Indoor Application |
| UPC | 613056450547 |
Packages
| 1000 - UNIT - 1000 |