Description
The TX6A™ Vari-MaTriX HD Cat 6A U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP insulation. The copper conductors shall be twisted in pairs. All four pairs shall be surrounded by a metallic Vari-MaTriX tape cut into segments of varying length and covered by a flame retardant PVC (CMP), White jacket. Packaged 1000 ft./305m on a reel.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet, TX6A™ Vari-MaTriX HD |
| Item Name | Category 6A Cable | Type | 4-Pair, UTP |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Voltage Rating | NA V | Conductor Material | Copper |
| Length | 1000 ft | Insulation Material | FEP |
| Jacket Color | White | Number of Conductors | 4 |
| Outside Diameter | NA mm | Temperature Rating | NA ?°F |
| Standards | Buy American Compliant | Application | For Indoor Application |
| UPC | 613056792821 |
Packages
| 305 - UNIT - 305 | 1000 - UNIT - 1000 | 9000 - UNIT - (9000) |