PANDUIT PUP6AM04BU-UG 1000' 23 AWG TX6A„¢ 10Gig„¢ UTP Copper Cable with Advanced MaTriX Technology, Blue
Description
Category 6A, Advanced MaTriX, 4-pair, 23 AWG, U/UTP copper cable, Plenum (CMP) Rated, Blue, 1000ft/305m
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6a Cable | Type | CMP, Plenum |
Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
Voltage Rating | 8.63 V | Conductor Material | Copper |
Length | 305 m | Insulation Material | FEP, PE |
Jacket Material | PVC | Jacket Color | Blue |
Bend Radius | 28 mm | Number of Conductors | 4 |
Amperage Rating | 0.6 A | Outside Diameter | 7 mm |
Resistance | Flame Retardant | Temperature Rating | -20 to 90 °C |
Weight | 18 kg | Standards | ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA standards, UL Listed CMP-LP (0.6A) or better, NFPA 262, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications, RoHS Compliant |
Application | For Indoor use | UPC | 074983220342 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |