Abbotsford
PANPUP6AM04BUUGA

PANDUIT PUP6AM04BU-UGA 23AWG TX6A™ 10Gig ™ UTP Copper Cable with Advanced MaTriX Technology, Blue

Price $2.3123 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUP6AM04BU-UGA

Description

Copper cable, category 6A U/UTP, plenum (CMP), 4-pair, conductors are 23 AWG with FEP insulation, twisted in pairs, separated by an integrated pair divider, surrounded by an advancedmatrix tape and protected by a flame-retardant PVC jacket, blue.The TX6A™ 10Gig™ UTP Copper Cable with MaTriX Technology is a component of the TX6A™ 10Gig™ Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include: • 10GBASE-T Ethernet • Data center I/O consolidation • Data center server virtualization • Consolidation of network interconnects • Back-bone aggregation • Parallel processing and high speed computing

Specifications

Brand Name Panduit Sub Brand Advanced MaTriX™, PanNet
Item Name Category 6a Cable Type U/UTP
Wire Gauge Size 23 AWG Conductor Material Copper
Length 1000 ft Insulation Material Fluorinated Ethylene Propylene
Jacket Material PVC Jacket Color Blue
Number of Conductors 4 Temperature Rating -20 to 75 °C
Weight 40.9 lb/1000 ft Standards PoE, PoE+
Application Indoor UPC 613056165090

Packages

305 - UNIT - (305)