Abbotsford
PANPUP6AS04WHG

PANDUIT PUP6AS04WH-G 1000' TX6A™ 10Gig UTP Copper Cable with Vari-MaTriX Technology, White

Price $5.2385 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUP6AS04WH-G

Description

The TX6A™ 10Gig UTP Copper Cable with Vari-MaTriX Technology is a component of the TX6A™ 10Gig Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include:• 10GBASE-T Ethernet• Data center I/O consolidation• Data center server virtualization• Consolidation of network interconnects• Back-bone aggregation• Parallel processing and high speed computing

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Telecommunication Cable Type Copper Cable
Jacket Material PVC Standards Meets/exceeds the requirements of ISO 11801 Class EA and ANSI/TIA-568-C.2 Category 6A standards, UL Listed CMP-LP (0.6A) or better, NFPA 262, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications, RoHS Compliant
Application Indoor Applications UPC 613056363144

Packages

1 - UNIT - 1 305 - UNIT - (305)