Abbotsford
PANPUP6AV04BLG

PANDUIT 23 AWG 4-Pair TX6A™ 10Gig UTP Copper Cable with Vari-MaTriX Technology

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PUP6AV04BL-G

Description

Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Black, 1000ft/305m.Category 6A/Class EA cable shall be constructed of 23 AWG copper conductors with FEP Plenum (CMP) or PE Riser (CMR) insulation. The copper conductors shall be twisted in pairs and separated by a cross-divider. All four pairs shall be surrounded by a metallic Vari-MaTriX tape cut into segments of varying length and a flame retardant jacket. The Vari-MaTriX tape shall minimize the cable diameter and suppress the effects of alien crosstalk while retaining UTP electromagnetic interference immunity.The innovative cable design shall provide installation flexibility as cables can be routed in tight bundles through pathways and spaces.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Telecommunication Cable Type Copper Cable
Standards Exceeds the requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, UL Listed CMP-LP (0.7A), NFPA 262, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications UL PoH certified per UL4299, RoHS Compliant Application Indoor Applications
UPC 613056368088

Packages

1 - UNIT - 1 305 - UNIT - 305 2745 - UNIT - (2745)