Abbotsford
PANPUP6AV04YLG

PANDUIT PUP6AV04YL-G 1000 ft TX6A™ 10Gig UTP Copper Cable with Vari-MaTriX Technology, Yellow

Price $6.9994 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUP6AV04YL-G

Description

The TX6A™ 10Gig UTP Copper Cable with Vari-MaTriX Technology is a component of the TX6A™ 10Gig Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include:• 10GBASE-T Ethernet• Data center I/O consolidation• Data center server virtualization• Consolidation of network interconnects• Back-bone aggregation• Parallel processing and high speed computing

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Telecommunication Cable Type Copper Cable
Conductor Material Copper Jacket Material PVC
Standards Exceeds the requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, UL Listed CMP-LP (0.7A), NFPA 262, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications UL PoH certified per UL4299, RoHS Compliant Application Indoor Applications
UPC 613056368163

Packages

305 - UNIT - 305 2745 - UNIT - (2745)