PANDUIT PUP6AV04YL-G 1000 ft TX6A™ 10Gig UTP Copper Cable with Vari-MaTriX Technology, Yellow
Description
The TX6A™ 10Gig UTP Copper Cable with Vari-MaTriX Technology is a component of the TX6A™ 10Gig Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include:• 10GBASE-T Ethernet• Data center I/O consolidation• Data center server virtualization• Consolidation of network interconnects• Back-bone aggregation• Parallel processing and high speed computing
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Telecommunication Cable | Type | Copper Cable |
Conductor Material | Copper | Jacket Material | PVC |
Standards | Exceeds the requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, UL Listed CMP-LP (0.7A), NFPA 262, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications UL PoH certified per UL4299, RoHS Compliant | Application | Indoor Applications |
UPC | 613056368163 |
Packages
305 - UNIT - 305 | 2745 - UNIT - (2745) |