Description
The TX6A™ Vari-MaTriX Cat 6A U/UTP Riser copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs, separated by a cross divider. All four pairs shall be surrounded by a metallic Vari-MaTriX tape cut into segments of varying length and covered by a flame retardant PVC (CMR), White jacket. Packaged 1000 ft./305m on a reel.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet, TX6A™ |
| Item Name | Category 6A Cable | Type | U/UTP |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Conductor Material | Copper | Length | 305 m |
| Insulation Material | HDPE | Jacket Material | HDPE |
| Jacket Color | White | Number of Conductors | 4 |
| Environmental Conditions | Indoor Dry Unless Protected by Additional Means | Standards | ANSI/TIA 568.2-D, Buy American Compliant, ROHS Compliant |
| UPC | 613056567504 |
Packages
| 305 - UNIT - (305) |