cab12fiberom3iotbaiaft6

NVENT THERMAL BE0121ANU-ILPA FIBER 12 50/125 OM3I/O TB FT6 AIA BLK JKT

Availablefor Backorder
Price $8.8488 / M
mt
() cuts
length
Manufacturer:NVENT THERMAL
Manufacturer #:BE0121ANU-ILPA

Description

General BE0121ANU-ILPA armored distribution 50/125 micron multimode OM3, 12 fiber indoor/outdoor tight buffered cable. UL TYPE OFCP, CSA FT6 armored plenum rated with a black outer jacket. Comes with water-swellable aramid fiber yarn. Operating temperature is -20 to 70 °C.

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok