PRYSMIAN CABLES AND SYSTEMS M-MDU548BK-00-B2-001-E7
Description
GenSPEED® Interconnect MDU Drop Cable. This GenSPEED Interconnect MDU Drop Cable family combines a 900um tight buffered bend-insensitive fiber with robust, flame retardant cable constructions. Cable designs are available in both riser rated and plenum rated versions for deployment in any indoor application. A riser rated indoor-outdoor version incorporates water-blocking performance and a UV stabilized outer jacket. Establishes the service connection for optical telecommunications services to Multi-Dwelling Units (MDU) that typically requires routing in confined locations requiring multiple tight bends.
Specifications
Brand Name | General Cable | Sub Brand | GenSpeed® |
Item Name | Interconnect MDU Drop Cable | Type | 1-Fiber, Heavy-Duty, Indoor/Outdoor |
Color | Black | Fiber Size | 900 µm |
Fiber Type | Single Mode | Bend Radius | 0.2 in |
Attenuation | 0.4/0.4/0.3 dB/km | Maximum Load Capacity | 100 lb Installation, 30 lb Operation |
Weight | 14 lb | Wavelength | 1310/1383/1550 nm |
Temperature Rating | -40 to 158 °F | Environmental Conditions | -40 to 158 °F Storage Temperature |
Standards | CE Certified, ANSI/ICEA S-83-596, UL 1666, NFPA-262, CSA C22.2 No 230, Telcordia GR-409, RoHS Compliant |
Packages
2000 - UNIT - (2000) |