Description
Cable, indoor/outdoor, 900 um, 50 um OM3, 11 mm OD, 6 Fiber.
Specifications
| Brand Name | nVent | Item Name | Fiber Optic Cable |
| Type | Armored, Tight Buffer | Cable Size | 0.42 in dia |
| Number of Fibers | 6 | Color | Black |
| Fiber Size | 900/50 µm | Fiber Type | OM3, Multimode |
| Temperature Rating | -20 to 70 °C | Standards | Plenum Rated |
| Application | For Indoor and Outdoor Applications |
Packages
| 1000 - UNIT - (1000) |