Description
50um OM3 4 Fiber Indoor-Outdoor Central Tube Cable, Riser (OFNR), 250um Fibers
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Indoor/Outdoor Central Loose Tube Fiber Optic Cable | Type | Plenum (OFNP) |
| Number of Fibers | 4 | Color | Black |
| Fiber Size | 50/125 µm | Fiber Type | OM3 50 µm Multimode |
| Bend Radius | 85 mm | Tensile Strength | 1335 N |
| Application | For Inside/Outside | UPC | 074983048281 |
Packages
| 1 - UNIT - 1 | 500 - UNIT - (500) |