Description
The 6 fiber indoor distribution cable is OM4, Plenum (OFNP) rated and features 900um buffered fibers.
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Fiber Distribution Cable | Type | Plenum (OFNP) |
| Number of Fibers | 6 | Material | PVC |
| Color | Aqua | Fiber Size | 50/125 µm |
| Fiber Type | Multimode OM4 10 GbE | Bend Radius | 96 mm |
| Tensile Strength | 440 N | Application | For Inside |
| UPC | 074983206322 |
Packages
| 1 - UNIT - 1 | 1640 - UNIT - (1640) |