panfodrz06y

PANDUIT FODRZ06Y 50UM OM4 6 FIBER INDOOR

Availablefor Backorder
Price $7.5284 / M
mt
() cuts
length
Manufacturer:PANDUIT
Manufacturer #:FODRZ06Y
Documents Documents

Description

The 6 fiber indoor distribution cable is OM4, Riser (OFNR) rated and features 900┬Ám buffered fibers.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Type Bulk Fiber Optic Cable Number of Fibers 6
Color Aqua Fiber Size 50/125?m
Fiber Type OM4 Bend Radius NA mm
Tensile Strength 440 N Application Inside
UPC 074983206346

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok