Abbotsford
PANFOKRZ06

PANDUIT 6-Fiber OM4 Indoor/Outdoor Tight Buffered Cable

Price $10.9886 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:FOKRZ06

Description

The 6 fiber indoor/outdoor tight buffered cable is OM4, Riser (OFNR) rated and features 900um buffered fibers.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Type Bulk Fiber Optic Indoor/Outdoor Cable Number of Fibers 6
UPC 074983840670

Packages

1 - UNIT - 1 1640 - UNIT - (1640)