PANDUIT 6-Fiber 900um Indoor Armored Tight Buffered Cable
Description
The 6 fiber indoor armored tight buffered cable is OM4, Plenum (OFCP) rated and features 900um buffered fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optics Cable | Type | Bulk Fiber Optic Cable |
Number of Fibers | 6 | Material | PVC |
Color | Aqua | Fiber Size | 50/125 µm |
Fiber Type | OM4 | Bend Radius | NA mm |
Tensile Strength | 440 N | Application | Indoor Applications |
UPC | 074983206391 |
Packages
150 - UNIT - (150) |