Abbotsford
panfscr906y

PANDUIT FSCR906Y 6-Fiber 9/125µm (OS1/OS2) Singlemode OFNR Opti-Core Gel-Free Riser Indoor/Outdoor All-Dielectric Cable

Price $2.6240 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 46
Manufacturer:PANDUIT
Manufacturer #:FSCR906Y
Documents Documents

Description

9um OS2 6 Fiber Indoor-Outdoor Central Tube Cable, Riser (OFNR), 250um Fibers. FEATURES:- Allows installation using loose tube cable methods within buildings and outdoor environments for transitional aerial and duct applications, and in entrance facilities that require riser (OFNR) or plenum (OFNP) rated cable- Eliminates the need for building entrance transition point- All-dielectric cable construction requires no grounding or bonding- UV resistant cable sheathing meets the light absorption requirement defined by Telcordia GR-20, Issue 2 to withstand harsh outdoor environmental demands- Dry water-blocking technology allows rapid cable preparation and termination for lower termination costs and time (no messy gel required)

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Cable Type Riser (OFNR)
Number of Fibers 6 Color Black
Fiber Size 9/125 µm, 250 µm Fiber Type OS2, Single Mode
Bend Radius NA mm Temperature Rating -40 to 167 °F
Environmental Conditions Indoor/Outdoor Standards Buy American Compliant, RoHS Compliant
Application Inside/outside UPC 074983049233

Packages

1 - UNIT - 1 150 - UNIT - (150)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok