Abbotsford
PANFSKR912

PANDUIT 12-Fiber OS2 OFNR Riser Indoor/Outdoor Tight Buffered Cable

Price $7.1152 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:FSKR912

Description

The 12 fiber indoor/outdoor tight buffered cable is OS2, Riser (OFNR) rated and features 900 buffered fibers.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Type Bulk Fiber Optic Indoor/Outdoor Cable Number of Fibers 12
Color Black Fiber Size OS2 9/125µm
Fiber Type OS2 Bend Radius NA In.
Standards TIA/EIA-568, ANSI/ICEA S-104-696, UL-1666, NFPA 262, RoHS Compliant, ANSI/ICEA S-83-596, CSA 22.2, Telcordia GR-409, Telcordia GR-20 Application Inside/outside
UPC 074983839421

Packages

1640 - UNIT - 1640 3000 - UNIT - (3000)