PANDUIT FSPR948Y 48-Fiber OS2 Indoor Armored Tight Buffered Cable
Description
The 48 fiber indoor armored tight buffered cable is OS2, Riser (OFCR) rated and features 900µm buffered fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Type | Bulk Fiber Optic Cable | Number of Fibers | 48 |
Color | Yellow | Fiber Size | 9/125?m |
Fiber Type | Singlemode | Bend Radius | NA mm |
Tensile Strength | 1320 N | Application | Inside |
UPC | 074983051236 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |