Description
This 24 fiber outside plant armored (single armor, single jacket) cable is OS2, non-rated and features 250µm fibers.
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Fiber Outside Plant Armored Cable | Type | Singlemode, OS2, Non-Rated |
| Number of Fibers | 24 | Material | Polyethylene |
| Color | Black | Fiber Size | 9/125 µm |
| Fiber Type | OS2 Singlemode (ITU G.652.D) | Bend Radius | 300 mm |
| Tensile Strength | 2700 N | Temperature Rating | -40 to 167 °F |
| Standards | Telcordia GR-20 Issue 2, ICEA 640, EIA-455 | Application | For Outside use |
| UPC | 074983813162 |
Packages
| 1 - UNIT - 1 | 150 - UNIT - (150) |