Abbotsford
PANFY9TPLLS005F050

PANDUIT 50 ft 12-Fiber OS2 Singlemode 9/125µm Plenum LC Duplex-LC Duplex

Price $1,512.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FY9TPLLS005F050

Description

OS2 12 Fiber, Indoor Small Diameter Trunk, Plenum, Duplex LC with 1 m breakout to Duplex LC with 1 m breakout, Standard Polarity, Standard IL, with Pulling Eye on one end.

Specifications

Brand Name Panduit Item Name Fiber Optic Cable
Type Type OS2, Pulling Eye Number of Fibers 12
Fiber Size 50 ft L Connection Type LC-LC Duplex

Packages

1 - UNIT - 1