Description
Trunk Cable Assemblies shall allow for rapid deployment of high-density permanent links in a single assembly for data center applications requiring quick infrastructure deployment, such as main, horizontal and zone distribution areas. These trunk cable assemblies shall optimize cable routing requirements to ensure efficient use of pathway space and significantly reduce installation time and cost. QuickNet⢠Trunk Cable Assemblies are built with modular MPO connectivity and provide compatibility, flexibility and system performance in all permanent link applications.
Specifications
| Brand Name | Panduit | Item Name | Trunk Cable Assembly |
| Type | OFNP, Indoor, Small Diameter | Cable Size | 5.4 mm dia |
| Number of Fibers | 24 | Color | Yellow |
| Fiber Size | 9/125 µm | Fiber Type | OS2, Single Mode |
| Bend Radius | 108 mm Under Load, 54 mm Static | Attenuation | 0.4 dB/km at 1310 nm, 0.3 dB/km at 1550 nm |
| Maximum Load Capacity | 100 N/mm | Cable Length | 50 ft |
| Tensile Strength | 440 N | Connection Type | 12-Fiber PanMPO Female x 12-Fiber PanMPO Female |
| Temperature Rating | -20 to 70 °C | Environmental Conditions | -40 to 70 °C Storage Temperature |
| Standards | ISO/IEC 1180, TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIC/EIA-568-C.1, GR-409-CORE, ICEA S-83-596, RoHS Compliant | Application | Allows System Designers to Tailor Configuration, Reach and Breakout Construction to Application Requirements, to Minimize Waste, Optimize Cable Management, Speed Deployment, Improve Flexibility and Manageability for Lower Installation Costs. Small Diameter Trunk Cable Assemblies Use 30 - 40% Less Space Which is Ideal for High Cable Density Applications |
Packages
| 1 - UNIT - 1 |