Abbotsford
PANFYZTP77X005F320

PANDUIT 320 ft 12-Fiber OM4 OFNP Pan PanMPO™MPO Female Type A Opt IL Pull Eye

Price $2,942.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FYZTP77X005F320

Description

OM4 12 Fiber, Indoor Small Diameter Trunk, Plenum, 12F PanMPO Female with 1 m breakout to 12F PanMPO Female with 1 m breakout, Polarity A, Optimized IL, with Pulling Eye on one end -

Specifications

Brand Name Panduit Item Name Fiber Optic Cable
Number of Fibers 12 Cable Length 350 ft

Packages

1 - UNIT - 1