PANDUIT 100 ft OM4 50/125 12-Fiber OFNP QuickNet PanMPO Round Interconnect Cable Assembly
Description
MPO Interconnect Round Cable Assemblies are pre-terminated 12-fiber cable assemblies that are used in high-density network applications. These interconnect round cable assemblies are used with pre-terminated cassettes in main and horizontal cabling distribution areas. The QuickNet⢠System meets the demands of Gigabit Ethernet, 10 Gigabit Ethernet and high speed Fiber Channel systems while maintaining compatibility with Ethernet. The high-density modular design fits into rack mount fiber cassette enclosures to ensure efficient use of space and rapid network deployment.
Packages
1 - UNIT - 1 |