×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
LEV5LDCLM02

LEVITON 2 mtr 50/125 um OM3 OFNR Duplex SC-LC Economy Patch Cord

Price $28.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:5LDCL-M02

Description

Leviton Fiber Optic Patch Cords are designed to interconnect or cross connect fiber networks within structured cabling systems. Leviton can produce any standard or custom fiber patch cord to meet your needs, and can offer quick-turn services for fast delivery. Leviton offers two series of patch cords: Premium Series and Economy Series. Premium Series Patch Cords offer higher performance, optional custom labels, and optional 100% interferometer testing. Economy Series Patch Cords are a price-competitive stocked or custom ordered solution that meets or exceeds all industry standards.

Specifications

Brand Name Leviton Sub Brand Economy Series
Type OM3, 2-Fiber Color Aqua (Cable Jacket, Adapter), Beige (Connector), Black and Red (Boots), Blue
Temperature Rating -40 to 75 °C Standards TIA-568-C.3;RoHS
Application Structured Cabling Systems, Industrial UPC 078477307854

Packages

1 - UNIT - 1