×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
LEV5LDLCM02

LEVITON 2 mtr 50/125 um Multimode OM3 OFNR Duplex, LC-LC Economy Patch Cord

Price $41.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:5LDLC-M02

Description

Fiber Optic Patch Cords are designed to interconnect or cross connect fiber networks within structured cabling systems. Typical fiber connector interfaces are SC, ST, and LC in either multimode or single-mode applications. Meets all applicable standards. Compliant with TIA/EIA-568-C. The patch cords shall meet an optical return loss equal to or better than -25dB per mated pair for PC polish, equal to or better than -55dB for UPC polish, or -65dB for APC polish. Insertion loss shall not exceed .4dB per mated pair for both multimode and single-mode. The patch cords shall be available in 1, 2, 3, 5, and 10 meter lengths. The patch cords shall be compliant with TIA-568-C.

Specifications

Brand Name Leviton Sub Brand Economy Series
Type OM3, 2-Fiber Color Aqua (Cable Jacket, Adapter), Beige (Connector), Black and Red (Boots), Orange
Temperature Rating -40 to 75 °C Standards TIA-568-C.3;RoHS
Application Structured Cabling Systems, Industrial UPC 078477261163

Packages

1 - UNIT - 1