Abbotsford
LEV5LDSCM02

LEVITON 2 mtr 50/125 um Multimode OM3 OFNR Duplex SC-SC Economy Patch Cord

Price $45.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:5LDSC-M02

Description

Economy series fibre optic patch cord designed to interconnect or cross connect fibre networks within structured cabling systems. Multimode patch cords shall meet an optical return loss equal to or better than 25 dB per mated pair. Insertion loss shall not exceed 0.4 dB per mated pair for multimode.

Specifications

Brand Name Leviton Sub Brand Economy Series
Type OM3, 2-Fiber Color Aqua (Cable Jacket, Adapter), Beige (Connector), Black and Red (Boots), Blue
Temperature Rating -40 - 75 °C Standards TIA-568-C.3;RoHS
Application Structured Cabling Systems, Industrial UPC 078477261231

Packages

1 - UNIT - 1