Description
The Opti-CoreĀ® patch cords support network applications in main, horizontal and equipment distribution areas and are available in riser (OFNR) and low smoke zero halogen (LSZH) rated jacket materials. In addition, pre-terminated fiber optic pigtails support fusion splice field termination applications.
Specifications
| Brand Name | Panduit | Sub Brand | Opti-Core® |
| Item Name | Fiber Optic Patch Cord | Type | OM3, 2-Fiber |
| Cable Type | Duplex | Cable Length | 39 m |
| Connector Type | LC Duplex | Number of Poles | 2 |
| Cable Diameter | 1.6 mm | Color | Aqua |
| Temperature Rating | -20 to 70 °C | Standards | Meets or Exceeds ISO/IEC 11801, TIA-568-C.3, TIA-604-10 (FOCIS-10), Flammability Rating: Riser (OFNR) |
| Application | Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas | UPC | 074983792498 |
Packages
| 1 - UNIT - 1 |