OM3 12-fiber, interconnect, plenum, PanMPO Female To PanMPO Female, method A, Std. IL, no pulling eye - 100ft.

panfxtrp7n7nanf100
PANDUIT FXTRP7N7NANF100 QuickNet Interconnect Cable Assembly OM3, 12-Fiber PanMPO Female Aqua 100 ft L
Availablefor Backorder
Price
$775.17
/ EA
Manufacturer:PANDUIT
Manufacturer #:FXTRP7N7NANF100
Description
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Interconnect Cable Assembly | Type | OM3, 12-Fiber |
Cable Length | 100 ft | Connector Type | PanMPO Female |
Material | Plenum (OFNP) | Color | Aqua |
Standards | TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) | Application | OM3 |
UPC | 07498357188 |
Packages
1 - UNIT - 1 |