Abbotsford
PANFY9TPLLS006F050

PANDUIT 50 ft 12-Fiber LC Duplex to LC No Eye Duplex Plenum LC Trunk Cable Assembly

Price $1,512.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FY9TPLLS006F050

Description

Allows system designers to tailor configuration, reach and breakout construction to application requirements; to minimize waste, optimize cable management, speed deployment, improve flexibility and manageability for lower installation costs

Specifications

Brand Name Panduit Item Name Fiber Optic Patch Cord
Type 12 Fiber Cable Length 50 ft
Connector Type LC-LC Duplex

Packages

1 - UNIT - 1