Abbotsford
panfz1bn1nnnsnm001

PANDUIT 1 mtr OM4 1-Fiber 900um LC Duplex to Pigtail Opti-Core® Fiber Optic Patch Cord, Aqua

Price $19.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FZ1BN1NNNSNM001

Description

The simplex fiber patch cord is OM4 900┬Ám buffered with no jacket. Additionally, it is LC to pigtail with standard insertion loss and is 1 meter in length.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Patch Cord Type OM4, Singlemode, Buffered, 1-Fiber
Cable Type Simplex Cable Length 1 m
Connector Type LC x Pigtail Cable Diameter 900 µm
Color Aqua Temperature Rating 140 ?°F
Standards Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10) Application Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm
UPC 074983923281

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok