The simplex fiber patch cord is OM4 900µm buffered with no jacket. Additionally, it is LC to pigtail with standard insertion loss and is 1 meter in length.

panfz1bn1nnnsnm001
PANDUIT FZ1BN1NNNSNM001 OM4 1 Fiber 900um Buffered Patchcord No Jacket LC to Pigtail Std IL - 1 Meter
Availablefor Backorder
Price
$18.41
/ EA
Description
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OM4, Singlemode, Buffered, 1-Fiber |
Cable Type | Simplex | Cable Length | 1 m |
Connector Type | LC x Pigtail | Cable Diameter | 900 µm |
Color | Aqua | Temperature Rating | 140 ?°F |
Standards | Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10) | Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm |
UPC | 074983923281 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |