
PANDUIT 1ft 1.6mm Opti-Core® Push-Pull LC Duplex Fiber Optic Patch Cord
Description
Push-Pull LC Duplex Fiber Optic Patch Cords containing the custom push-pull strain relief boot and duplex clip, allow users easy accessibility when deploying very high density LC patch fields in data center applications. Available in riser (OFNR) and low smoke zero halogen (LSZH) rated jacket materials to comply with local cabling ordinances and OM4, OM3 or OS1/OS2 fiber types to meet the demands of today's highest speed applications.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | 2-Fiber, Push-Pull, OM4 |
Cable Length | 1 ft | Connector Type | Duplex LC x Duplex LC |
Cable Diameter | 1.6 mm | Bend Radius | 16 mm Short Term, 32 mm Long Term |
Color | Aqua | Temperature Rating | -10 to 60 °C |
Standards | Meets or Exceeds ISO/IEC 11801, TIA-568-C.3, TIA-604-10 (FOCIS-10), RoHS Compliant | Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunication Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-terminated Cassettes in Main Distribution, Horizontal Distribution and Equipment Distribution Areas |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |