The duplex fiber patch cord is OM4 with 1.6mm jacketed cable. It is Riser (OFNR) rated, features LC Duplex connectors, has standard insertion loss, and is 1 meter long.

PANDUIT FZ2ERLNLNSNM001 Opti-Core® Fiber Optic Patch Cord OM4 10GbE, 2-Fiber LC Duplex Aqua 1 m L
Description
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OM4 10GbE, 2-Fiber |
Cable Length | 1 m | Connector Type | LC Duplex |
Cable Diameter | 1.6 mm | Color | Aqua |
Standards | Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10) | Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
UPC | 074983922819 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |