PANDUIT 58 ft OM4 50/125 12-Fiber QuickNet™ Multimode PanMPO™ Female Round Interconnect Cable Assembly , Aqua
Description
OM4 12f Interconnect OFNP PanMPO F/PanMPO F Type A Std IL 58f
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Interconnect Cable Assembly | Type | OM4, 12-Fiber |
Cable Length | 58 ft | Connector Type | PanMPO Female |
Material | Plenum (OFNP) | Color | Aqua |
Standards | TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Flammability Rating: Plenum (OFNP) | Application | OM4 |
UPC | 07498357660 |
Packages
1 - UNIT - 1 |