OM4 12f Interconnect OFNP PanMPO F/PanMPO F Type A Std IL 84f

PANDUIT FZTRP7N7NANF084 QuickNet Interconnect Cable Assembly OM4, 12-Fiber PanMPO Female Aqua 84 ft L
Description
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Interconnect Cable Assembly | Type | OM4, 12-Fiber |
Cable Length | 84 ft | Connector Type | PanMPO Female |
Material | Plenum (OFNP) | Color | Aqua |
Standards | TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) | Application | For Indoor use |
UPC | 07498357722 |
Packages
1 - UNIT - 1 |