Abbotsford
PANNKFP91BN1NKM001

PANDUIT NKFP91BN1NKM001 1-Fiber OS2 LC NetKey Fiber Optic 12-Color Pigtail Set

Price $204.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFP91BN1NKM001

Description

NetKey 1-fiber OS2 LC to pigtail with 900µm buffered cable, 1 meter (12-color pigtail set).NetKey Fiber Optic Patch Cords include duplex LC, SC, and ST connectors on both ends and pigtails include simplex LC, SC, and ST on one end, and open (un-terminated) on the other end. Patch cords and pigtails meet requirements of TIA/EIA-568-C.3-1. The fiber connectors are FOCIS compliant or compatible and meet the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. NetKey Fiber Optic Patch Cords provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Fiber Optic Patch Cord and Pigtail Type OS2, 1-Fiber
Cable Length 1 m Connector Type LC Simplex x Pigtail
Material Not-Rated Color 12-color
Standards TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10 Application OS2
UPC 613056022430

Packages

1 - UNIT - 1 25 - UNIT - 25