×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANNKFP92ERLLSM010

PANDUIT 10 mtr NetKey Fiber Optic Patch Cord OS2, 2-Fiber LC Duplex, Yellow

Price $68.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFP92ERLLSM010

Description

NetKey® Fibre optic patchcord with single-mode (OS2) fibre. NetKey® Fibre optic patchcords include duplex LC connectors on both ends include simplex LC on one end. Patchcord meet requirements of TIA/EIA-568-C.3-1. The fibre connector is FOCIS compliant or compatible and meets the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centres and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Fiber Optic Patch Cord Type OS2, 2-Fiber
Cable Type Duplex Cable Length 10 m
Connector Type LC Duplex Number of Poles 2
Cable Diameter 1.6 mm Color Yellow
Temperature Rating 140 °F Standards Riser (OFNR) Rated
Application Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas UPC 074983923779

Packages

1 - UNIT - 1 10 - UNIT - (10)