NetKey® Fibre optic patchcord with single-mode (OS2) fibre. NetKey® Fibre optic patchcords include duplex LC connectors on both ends include simplex LC on one end. Patchcord meet requirements of TIA/EIA-568-C.3-1. The fibre connector is FOCIS compliant or compatible and meets the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centres and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.

pannkfp92erllsm010
PANDUIT NKFP92ERLLSM010 NetKey Fiber Optic Patch Cord OS2, 2-Fiber LC Duplex Yellow 10 m L
Availablefor Backorder
Price
$53.19
/ EA
Description
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Fiber Optic Patch Cord | Type | OS2, 2-Fiber |
Cable Type | Duplex | Cable Length | 10 m |
Connector Type | LC Duplex | Cable Diameter | 1.6 mm |
Color | Yellow | Temperature Rating | 140 ?°F |
Standards | Riser (OFNR) Rated | Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm |
UPC | 074983923779 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |