NetKey® Fibre optic pigtail with multi-mode (OM3) fibre. NetKey® Fibre optic pigtail connects LC connector to pigtail. Pigtail meet requirements of TIA/EIA-568-C.3-1. The fibre connector is FOCIS compliant or compatible and meets the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centres and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas.

PANDUIT NKFPX1BN1NNM001 NetKey Fiber Optic Patch Cord and Pigtail OM3, 1-Fiber LC Simplex x Pigtail Aqua 1 m L
Description
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Fiber Optic Patch Cord and Pigtail | Type | OM3, 1-Fiber |
Cable Length | 1 m | Connector Type | LC Simplex x Pigtail |
Cable Diameter | 900 µm | Color | Aqua |
Temperature Rating | 140 ?°F | Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Compliant |
Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas | UPC | 074983909988 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |