Description
Provides interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.
Specifications
| Brand Name | Panduit | Sub Brand | NetKey |
| Item Name | Fiber Optic Patch Cord | Type | OM3 10 GbE |
| Cable Length | 1 m | Connector Type | LC Duplex |
| Number of Poles | 2 | Cable Diameter | 1.6 mm |
| Color | Aqua | Temperature Rating | 14 - 140 °F |
| Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint | Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
| UPC | 074983913671 |
Packages
| 1 - UNIT - 1 | 50 - UNIT - 50 |