The NetKey® 1 Fiber Patch Cord is an OM4 patch cord with LC to pigtail connector. It is 1 meter in length and features 900µm buffered cable.

pannkfpz1bn1nnm001
PANDUIT NKFPZ1BN1NNM001 NetKey Fiber Optic Patch Cord OM4, 1-Fiber LC Aqua 1 m L
Availablefor Backorder
Price
$10.08
/ EA
Description
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Fiber Optic Patch Cord | Type | OM4, 1-Fiber |
Cable Type | Simplex | Cable Length | 1 m |
Connector Type | LC | Material | Not-Rated |
Cable Diameter | 900 µm | Color | Aqua |
Application | OM4 | UPC | 613056256033 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |