NetKey 1-fiber OM4 LC to pigtail, 900µm buffered cable, 2m.

pannkfpz1bn1nnm002
PANDUIT NKFPZ1BN1NNM002 NetKey Fiber Optic Patch Cord OM4, 1-Fiber LC Aqua 2 m L
Availablefor Backorder
Price
$12.39
/ EA
Description
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Fiber Optic Patch Cord | Type | OM4, 1-Fiber |
Cable Type | Simplex | Cable Length | 2 m |
Connector Type | LC | Material | NA |
Cable Diameter | 900 µm | Color | Aqua |
Temperature Rating | 140 ?°F | Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | OM4 | UPC | 613056256040 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |