Abbotsford
keykdaoch49p

KEY DIGITAL KD-AOCH49P CABLE HDMI 49FT 28 AWGULTRA HD/4K ETHERNET ARC

Price $178.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-AOCH49P

Description

Plenum rated fire retardant jacket is approved for installation in Plenum spaces. MP/FT6 UL Rating: Fire retardant jacket is approved for installation in Plenum spaces. Active Optical Cable (AOC): Technology carries heavy TMDS HDMI channel over fiber. 4K/UHD Support: 4096x2160 or 3840x2160 50/60Hz at 4:4:4. 18 Gbps Bandwidth: High Speed / Performance for latest HDMI standards. High Dynamic Range (HDR) Format Support: HDR10 and Dolby® Vision. HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant. Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices. Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display. Deep Color Support: Up to 4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:2:0/12 bit. Directional Cable: Each head contains specific handling for optimal performance. OPEN EYE™ Technology: Certified & tested for 0% loss and noise-free performance. Support All Digital Audio Formats: Dolby® TrueHD, Dolby® Digital Plus, Dolby® Atmos and DTS-HD Master Audio™. Thin and Flexible: Wiring supports tighter bend radius than traditional HDMI. Powered by HDMI: No external powering.

Specifications

Brand Name Key Digital Item Name HDMI Cable
Type Plenum, Optical, 8K, Ultra High Speed Wire Gauge Size 28 AWG
Length 49 ft Data Transfer Rate 48 Gbps
For Use With PS5 and XBox Series X

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok