PRODUCT FEATURES:- Ultra HD/4K Support: 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 and 50/60Hz at 4:4:4- HDR (High Dynamic Range): More life-like images through a greater range of luminance levels- Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:4:4/8 bit- 3D Support: Capability to pass 3D stereoscopic signal formats- Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices- Audio Return Channel: Audio can be returned from display back to HDMI source foramplification and display- Full HD 1080p+: Guaranteed Performance- Lossless Compressed Digital Audio: Dolby TrueHD, Dolby Digital Plus, DTS-HD Master Audio and Dolby Atmos- OPEN EYE Technology: Certified & tested for low loss and noise-free performance

keykdhifi12x
KEY DIGITAL 12 ft 28AWG Champion Series Commercial-Grade HDMI Cable - CL3/FT4 Rated
Not available for order
Price
$28.20
/ EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-HIFI12X
Description
Specifications
Brand Name | Key Digital | Item Name | HDMI Cable |
Type | Hi-Fi Commercial, Ultra HD/4K, 3D Support, Ethernet, ARC | Wire Gauge Size | 28 AWG |
Length | 12 ft | Terminal Connection | HDMI Male x HDMI Male, Plug |
Frequency Rating | 50/60 Hz | Standards | CL3/FT4 UL Rated |
Packages
1 - UNIT - 1 |